6 in. Iron Grip Bypass Plug
Iron Grip™ 6 in. Iron Grip Bypass Plug
Frequently Purchased Together
Product Details
Product Details
- Easy, tool-free installation
- For permanent or temporary use
- For use in blocking or bypass applications
- Cast-iron design
Documents
Specifications
- Application:
- Sewer
- CARB OTC LEED Compliant:
- No
- Collection:
- Iron Grip™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1/2 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fits Pipe Size:
- 5-57/100 in - 6-3/25 in
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed:
- No
- Length:
- 12-3/4 in
- Material:
- Cast Iron
- Origin:
- Global
- Pressure - Maximum:
- 4.3 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Range (in):
- 5.57 in - 6.12 in
- Size:
- 6 in
- Tool Type:
- Plug
- Weight:
- 5.6 lb