1-1/2 in. Plug
Muni-Ball® 1-1/2 in. Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2560-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- The Muni-Ball ® Plug was introduced over 50 years ago and the Cherne brand continues to be the most trusted name in pneumatic plugs today.
- Muni-Ball ® Plugs offer a full bypass allowing both testing and monitoring of piping systems
- Muni-Ball ® Plugs are supplied with Schrader tire inflation valves
- Multi-Size ® Muni-Ball ® Plugs allow more options and less inventory
- 8 in., 10 in., 12 in. and 15 in. plugs include two-port plug for easy use in sewer air tests
Specifications
- Application:
- Residential, Commercial, Sewer
- Collection:
- Muni-Ball®
- Color Finish Name:
- Black
- Diameter:
- 1-2/5
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fits Pipe Size:
- 1-49/100 in - 1-22/25 in
- Height:
- 2
- Length:
- 3-4/5
- Material:
- Rubber, Aluminum
- Origin:
- Domestic
- Pressure - Maximum:
- 40 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Range (in):
- 1.49 in - 1.88 in
- Size:
- 1-1/2 in
- Tool Type:
- Plug
- UPC:
- 675115262003
- Weight:
- 0.3