This product requires certification to purchase.

10 in. Plug in Black

Cherne

Muni-Ball® 10 in. Plug in Black

  • Fast #
  • Part #C262110
  • Item #305124
  • Manufacturer Part #262110
3.4 out of 5 Customer Rating
Brand image
Cherne

Muni-Ball® 10 in. Plug in Black

  • Fast #
  • Part #C262110
  • Item #305124
  • Manufacturer Part #262110
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Muni-Ball ® Plug was introduced over 50 years ago and the Cherne brand continues to be the most trusted name in pneumatic plugs today.
  • Muni-Ball ® Plugs offer a full bypass allowing both testing and monitoring of piping systems
  • Muni-Ball ® Plugs are supplied with Schrader tire inflation valves
  • Multi-Size ® Muni-Ball ® Plugs allow more options and less inventory
  • 8 in., 10 in., 12 in. and 15 in. plugs include two-port plug for easy use in sewer air tests
  • Requires Certification

Specifications

Application:
Residential, Commercial, Sewer, Installation, Repair
CARB OTC LEED Compliant:
No
Collection:
Muni-Ball®
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
8-3/4 in
End Connection 1:
Threaded
End Connections:
Threaded
Fits Pipe Size:
9 in - 10-1/4 in
GSA Approved:
No
Height:
8-3/4 in
IAPMO Listed:
No
Length:
11-3/4 in
Material:
Rubber, Aluminum
Origin:
Domestic
Pressure - Maximum:
35 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Range (in):
9 in - 10.25 in
Size:
10 in
Tool Type:
Plug
UPC:
675115262119
Weight:
9 lb