21 in. Threaded Plug
Muni-Ball® 21 in. Threaded Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Muni-Ball ® Plug was introduced over 50 years ago and the Cherne brand continues to be the most trusted name in pneumatic plugs today.
- Muni-Ball ® Plugs offer a full bypass allowing both testing and monitoring of piping systems
- Muni-Ball ® Plugs are supplied with Schrader tire inflation valves
- Multi-Size ® Muni-Ball ® Plugs allow more options and less inventory
- Easily converts to an air test plug with use of a conversion kit
Documents
Specifications
- Application:
- Residential, Commercial, Sewer, Installation, Repair
- Collection:
- Muni-Ball®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 18-1/4 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fits Pipe Size:
- 18-11/20 in - 21-19/50 in
- Height:
- 21-1/2 in
- Length:
- 26 in
- Material:
- Rubber, Aluminum
- Origin:
- Domestic
- Pressure - Maximum:
- 25 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Range (in):
- 18.55 in - 21.38 in
- Size:
- 21 in
- Tool Type:
- Plug
- UPC:
- 675115262218
- Weight:
- 87 lb