4 - 6 in. Pneumatic Plug
Muni-Ball® 4 - 6 in. Pneumatic Plug
Product Details
Product Details
- Eye bolts at each end for tethering
- Spiral grooves to create high-power spraying action for cleaning pipelines
- Better alternative to an expensive jet truck
- Removable inflation valve can be replaced if damaged or replaced with quick disconnect fitting
- Use to block flow or as a back plug for sewer air testing
Specifications
- Application:
- Commercial, Residential, Sewer
- Collection:
- Muni-Ball®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 3-23/50 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fits Pipe Size:
- 3-3/4 in - 6-1/4 in
- Height:
- 4 in
- Length:
- 10-3/4 in
- Material:
- Rubber
- Origin:
- Domestic
- Pressure - Maximum:
- 35 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Range (in):
- 4 in - 6 in
- Size:
- 4 in - 6 in
- Tool Type:
- Plug
- Type:
- C265048
- UPC:
- 675115265042
- Weight:
- 2.5 lb