6 - 8 in. Multi-Size Plug
Muni-Ball® 6 - 8 in. Multi-Size Plug
Product Details
Product Details
- Eye bolts at each end for tethering
- Spiral grooves to create high-power spraying action for cleaning pipelines
- Better alternative to an expensive jet truck
- Come equipped with an eyebolt for tethering, raising and lowering while using a poly-lift line
- Easily converts to an air test plug with use of a conversion kit
Specifications
- Application:
- Commercial, Residential, Piping, Sewer
- CARB OTC LEED Compliant:
- No
- Collection:
- Muni-Ball®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 5 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fits Pipe Size:
- 6 in - 8 in
- GSA Approved:
- No
- Height:
- 5-1/4 in
- IAPMO Listed:
- No
- Length:
- 13 in
- Material:
- Rubber, Aluminum
- Origin:
- Domestic
- Pressure - Maximum:
- 35 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Range (in):
- 6 in - 8 in
- Size:
- 6 in - 8 in
- Tool Type:
- Plug
- Type:
- C265068
- UPC:
- 675115265066
- Weight:
- 6 lb