12 in. T-Handle Gripper with Bypass
T-Handle Gripper® 12 in. T-Handle Gripper with Bypass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Can be used in long-term applications
- Chemical-resistant neoprene O-ring
- Can be used for sewer air pressure tests
- 6 in.-12 in. plugs are sized for concrete, clay, SDR 26 and 35 pipe
- 15 in. and 18 in. plugs are sized for concrete and clay pipe
Documents
Specifications
- Application:
- Sewer
- CARB OTC LEED Compliant:
- No
- Collection:
- T-Handle Gripper®
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc Plated, Metal
- Diameter:
- 3/4 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- No
- Fits Pipe Size:
- 11-7/10 in - 12-3/10 in
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Handle Material:
- Steel
- Height:
- 12 in
- IAPMO Listed:
- No
- Length:
- 9-7/10 in
- Material:
- Aluminum
- Material Type:
- Neoprene
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 13 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Range (in):
- 11.7 in - 12.3 in
- Size:
- 12 in
- Tool Type:
- Bypass
- UL Listed:
- No
- UPC:
- 675115272972
- Weight:
- 16 lb