6 in. T-Handle Aluminum Plug with Bypass
T-Handle Gripper® 6 in. T-Handle Aluminum Plug with Bypass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Can be used in long term applications
- Can be used for sewer air pressure tests
- Heavy duty aluminum body and T-handle
- Chemical resistant neoprene O-ring
- 15 in. and 18 in. plugs are sized for concrete and clay pipe
Specifications
- Application:
- Sewer
- CARB OTC LEED Compliant:
- No
- Collection:
- T-Handle Gripper®
- Color Finish Name:
- Black
- Diameter:
- 1/4
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- No
- Fits Pipe Size:
- 5-7/10 in - 6-3/10 in
- Fitting Size 1:
- 1/4
- Fitting Sizes:
- 1/4 in
- GSA Approved:
- No
- Height:
- 6
- IAPMO Listed:
- No
- Length:
- 9-7/10
- Material:
- Aluminum, Rubber
- Material Type:
- Neoprene
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 17 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Size:
- 6 in
- Tool Type:
- Plug
- UL Listed:
- No
- UPC:
- 675115272941
- Weight:
- 5.9