This product requires certification to purchase.

6 - 8 in. Test Ball in Black

Cherne

Test-Ball® 6 - 8 in. Test Ball in Black

  • Fast #
  • Part #C275058
  • Item #1738293
  • Manufacturer Part #275058
4 out of 5 Customer Rating
Brand image
Cherne

Test-Ball® 6 - 8 in. Test Ball in Black

  • Fast #
  • Part #C275058
  • Item #1738293
  • Manufacturer Part #275058
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • One plug fits multiple pipe diameters
  • Made of natural rubber for excellent expansion and memory
  • Seals both round and out-of-round pipe
  • Removable inflation valve can be replaced if damaged or replaced with quick disconnect fitting
  • Use to block flow or as a back plug for sewer air testing
  • Requires Certification

Specifications

Application:
Sealing, Pipe
CARB OTC LEED Compliant:
No
Collection:
Test-Ball®
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
5
Fits Pipe Size:
5-1/4 in - 8-1/4 in
GSA Approved:
No
Height:
5-1/4
IAPMO Listed:
No
Length:
14
Material:
Rubber
Origin:
Domestic
Pressure - Maximum:
20 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Range (in):
6 in - 8 in
Size:
6 in - 8 in
Tool Type:
Test Plug
Type:
C275058
UPC:
675115275058
Weight:
3.5