This product requires certification to purchase.

3 in. PVC Test Cap in Black

Cherne

Test-Kap™ 3 in. PVC Test Cap in Black

  • Fast #
  • Part #C270741
  • Item #496313
  • Manufacturer Part #270741
5 out of 5 Customer Rating
Brand image
Cherne

Test-Kap™ 3 in. PVC Test Cap in Black

  • Fast #
  • Part #C270741
  • Item #496313
  • Manufacturer Part #270741
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1000
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Made of flexible PVC
  • Stainless steel hose clamp - will not rust
  • Can be used on plastic, steel, copper and cast iron pipe
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Test-Kap™
Color Finish Name:
Black
Fits Pipe Size:
3 in
Fitting Type:
Test Cap
Material:
Plastic
Material Type:
PVC
Origin:
Domestic
UPC:
675115270749