This product requires certification to purchase.

30 in. Water Supply Lines for Rim-Mount Filler Polished Chrome

Cheviot Products

30 in. Water Supply Lines for Rim-Mount Filler Polished Chrome

  • Fast #
  • Part #C3411CP
  • Item #3986212
  • Manufacturer Part #3411 CP
4.8 out of 5 Customer Rating
Brand image
Cheviot Products

30 in. Water Supply Lines for Rim-Mount Filler Polished Chrome

  • Fast #
  • Part #C3411CP
  • Item #3986212
  • Manufacturer Part #3411 CP
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Top half of tube at furrow connection can be cut to size
  • Features a 3" floor plate
  • Access below floor required for installation
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Female Threaded
End Connection 2:
Male Threaded
End Connections:
Female Threaded x Male Threaded
Faucet Part Type:
Riser Tube
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
30 in
Material:
Brass