Tub Filler Wall Sup in Brushed Nickel
Contemporary Tub Filler Wall Sup in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Contemporary
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Flow Rate:
- 12 gpm
- NSF Certified:
- No
- Spout Type:
- Swivel
- Trim Only:
- No
- WaterSense Labeled:
- No