5 gal Empty Pail in White (Less Lid)
5 gal Empty Pail in White (Less Lid)
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Heavy-duty plastic pail
- Bale style handle
- Child warning label
- Lid sold separately
- Color: White
- Capacity: 5 gallons
Specifications
- Color Finish Name:
- White
- Size:
- 5 gal