This product requires certification to purchase.

1.5 gpm 2 Hole Wall Mount Centerset Hot and Cold Water Workboard Sink Faucet with Double Wristblade Handle in Polished Chrome

Chicago Faucets

1.5 gpm 2 Hole Wall Mount Centerset Hot and Cold Water Workboard Sink Faucet with Double Wristblade Handle in Polished Chrome

  • Fast #
  • Part #CW4WDB6AE35317AB
  • Item #4534349
  • Manufacturer Part #W4W-DB6AE35-317AB
5 out of 5 Customer Rating
Brand image
Chicago Faucets

1.5 gpm 2 Hole Wall Mount Centerset Hot and Cold Water Workboard Sink Faucet with Double Wristblade Handle in Polished Chrome

  • Fast #
  • Part #CW4WDB6AE35317AB
  • Item #4534349
  • Manufacturer Part #W4W-DB6AE35-317AB
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61-9, ANSI 372, ANSI A117.1
ASME:
ASME A112.18.1
Built-in Stops:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
7-1/8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Wristblade
IAPMO Listed:
No
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard:
No
Spout Height:
3-3/8 in
Spout Reach:
6-1/4 in
Spout Type:
Rigid, Swing
UL Listed:
No
UPC:
611943578855
Vacuum Breaker:
No
Vandal Resistant:
Yes
WaterSense Labeled:
Yes