This product requires certification to purchase.

1 gpm 1-Hole Contemporary Sink Faucet with Dual Beam Infrared Sensor in Polished Chrome

This product has been replaced by

HYTRONIC BLE CONTEMPORARY SSPS NO MIX
Chicago Faucets HYTRONIC BLE CONTEMPORARY SSPS NO MIX
Manufacturer Part #116.962.AB.1T
Chicago Faucets

1 gpm 1-Hole Contemporary Sink Faucet with Dual Beam Infrared Sensor in Polished Chrome

  • Fast #
  • Part #C116962AB1
  • Item #4393235
  • Manufacturer Part #116.962.AB.1
5 out of 5 Customer Rating
Brand image

This product has been replaced by

HYTRONIC BLE CONTEMPORARY SSPS NO MIX
Chicago Faucets HYTRONIC BLE CONTEMPORARY SSPS NO MIX
Manufacturer Part #116.962.AB.1T
Chicago Faucets

1 gpm 1-Hole Contemporary Sink Faucet with Dual Beam Infrared Sensor in Polished Chrome

  • Fast #
  • Part #C116962AB1
  • Item #4393235
  • Manufacturer Part #116.962.AB.1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 5 1/2" c-c cast spout
  • Flow rate: 0.5 gpm (1.9 L/min) - 1.0 gpm (3.8 L/min)
  • Vandal proof
  • Single supply faucet for tempered water
  • Self sustaining power system through turbine
  • Stainless steel hoses included
  • Multiple field adjustable modes and ranges
  • Geberit Commander™ software compatible
  • External mechanical mixing valve included
  • Color/Finish: Polished Chrome
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial, Residential
Bathroom Faucet Type:
Sensor
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
11-7/8
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.0 gpm
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
6-1/8
Spout Reach:
5-1/8
Trim Only:
No
UPC:
611943512736
WaterSense Labeled:
No