1 gpm 1-Hole Traditional Sink Faucet with Dual Beam Infrared Sensor and 5-1/2 in. Spout Height in Polished Chrome
1 gpm 1-Hole Traditional Sink Faucet with Dual Beam Infrared Sensor and 5-1/2 in. Spout Height in Polished Chrome
Product Details
Product Details
- 4 7/8" c-c cast spout
- Flow rate: 0.5 gpm (1.9 L/min) - 1.0 gpm (3.8 L/min)
- Vandal proof
- Single supply faucet for tempered water
- Self sustaining power system through turbine
- Stainless steel hoses included
- Multiple field adjustable modes and ranges
- Geberit Commander™ software compatible
- External thermostatic mixing valve included
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Bathroom Faucet Type:
- Sensor
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Sensor
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Cast Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.0 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Reach:
- 5-1/2
- Trim Only:
- No
- UPC:
- 611943512781
- WaterSense Labeled:
- No