1 gpm Forged Brass Water Conserving Pre-rinse Spray Valve in Polished Chrome
1 gpm Forged Brass Water Conserving Pre-rinse Spray Valve in Polished Chrome
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- UNS Male
- End Connections:
- UNS Male
- Faucet Part Type:
- Spray Valve
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 1 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9-7/8
- Material:
- ECAST Brass
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 60 psi
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 611943486341