1-Hole Deckmount Inlet Cold Water Faucet for Left Hand Operation with Vacuum Breaker and Single Cross Handle in Polished Chrome
This product has been replaced by
Manufacturer Part #928-CP
1-Hole Deckmount Inlet Cold Water Faucet for Left Hand Operation with Vacuum Breaker and Single Cross Handle in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Handle Type:
- Cross
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 6-5/8 in
- Spout Reach:
- 6-1/8 in
- Spout Type:
- Gooseneck
- UPC:
- 611943300357
- WaterSense Labeled:
- No