This product requires certification to purchase.

13 in. Double-Jointed Swing Faucet Spout in Chrome Plated

Chicago Faucets

13 in. Double-Jointed Swing Faucet Spout in Chrome Plated

  • Fast #
  • Part #CDJ13E35JKABCP
  • Item #4145940
  • Manufacturer Part #DJ13E35JKABCP
3.4 out of 5 Customer Rating
Brand image
Chicago Faucets

13 in. Double-Jointed Swing Faucet Spout in Chrome Plated

  • Fast #
  • Part #CDJ13E35JKABCP
  • Item #4145940
  • Manufacturer Part #DJ13E35JKABCP
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Henderson, CO
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
UNEF
Faucet Part Type:
Spout
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
13 in
Material:
ECAST Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
3-7/8 in
Spout Type:
Swing
UPC:
611943488277