This product requires certification to purchase.

1.5 gpm 1-Hole S-Type Swing Kitchen Faucet with Single Lever Handle in Chrome Plated

Chicago Faucets

350 Series 1.5 gpm 1-Hole S-Type Swing Kitchen Faucet with Single Lever Handle in Chrome Plated

  • Fast #
  • Part #C349E35ABCP
  • Item #4145953
  • Manufacturer Part #349-E35ABCP
4.8 out of 5 Customer Rating
Brand image
Chicago Faucets

350 Series 1.5 gpm 1-Hole S-Type Swing Kitchen Faucet with Single Lever Handle in Chrome Plated

  • Fast #
  • Part #C349E35ABCP
  • Item #4145953
  • Manufacturer Part #349-E35ABCP
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Handle includes red, blue, and white index
  • Single hole 6 in S-type swing spout
  • Pressure compensating Softflo aerator 1.5 gpm
  • Vandal proof 2-3/8 in lever handle
  • Quaturn™ compression operating cartridge right-hand
  • ECAST® design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
  • Complies with the requirements of the Buy American Act of 1933
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI 61-9, ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Compression
Collection:
350 Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
5 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
3-3/8 in
Spout Reach:
6 in
Spout Type:
Swivel
Stream Type:
Aerated
UL Listed:
No
UPC:
611943487607
Vandal Resistant:
Yes
WaterSense Labeled:
Yes