1.5 gpm Pressure Balancing Tub and Shower Valve with Showerhead in Polished Chrome
1.5 gpm Pressure Balancing Tub and Shower Valve with Showerhead in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pressure balance control cartridge
- Institutional shower head rated at 80 PSI
- Shower valve cycles from cold to hot
- Embossed and color coded indexing on wall plate
- Integral service stops with checks to prevent cross flow
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5 gpm
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Showerhead Flow Rate:
- 1.5 gpm
- UPC:
- 611943001421
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes