2.2 gpm 1-Hole Single Supply Hot Water Sink Faucet with Single Cross Handle in Polished Chrome
This product has been replaced by
Manufacturer Part #701-COLDABCP
2.2 gpm 1-Hole Single Supply Hot Water Sink Faucet with Single Cross Handle in Polished Chrome
Product Details
Product Details
- Self closing operating cartridge
- 3" metal cross handle with secured blue cold water service button
- Pressure compensating Softflo aerator
- 3 3/8" c-c integral cast brass spout
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression, Self Closing
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 1-3/8
- Spout Reach:
- 3-3/8
- Trim Only:
- No
- UPC:
- 611943477066
- WaterSense Labeled:
- No