This product requires certification to purchase.

Two Handle Metering Bathroom Sink Faucet in Polished Chrome

Chicago Faucets

404 Series Two Handle Metering Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C404HZ950ABCP
  • Item #4534959
  • Manufacturer Part #404-HZ950ABCP
3.6 out of 5 Customer Rating
Brand image
Chicago Faucets

404 Series Two Handle Metering Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C404HZ950ABCP
  • Item #4534959
  • Manufacturer Part #404-HZ950ABCP
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI 61 Section 9, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
Bathroom Faucet Type:
Metering, Widespread
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Compression
Collection:
404 Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Center Size:
5 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
2.2 gpm
Handle Material:
Metal
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61 Section 9
NSF Certified:
Yes
Number of Handles:
Two Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Reach:
5-1/8 in
Trim Only:
No
UPC:
611943571481
WaterSense Labeled:
No