This product requires certification to purchase.

2 Hole Deck Mount Centerset Cold Laboratory Faucet with Double Cross Handle in Polished Chrome

This product has been replaced by

LABORATORY SINK FAUCET
Chicago Faucets LABORATORY SINK FAUCET
Manufacturer Part #LWM9-A11-F
Chicago Faucets

900 Series 2 Hole Deck Mount Centerset Cold Laboratory Faucet with Double Cross Handle in Polished Chrome

  • Fast #
  • Part #C947GN8BVBE7CP
  • Item #1768721
  • Manufacturer Part #947-GN8BVBE7CP
5 out of 5 Customer Rating
Brand image

This product has been replaced by

LABORATORY SINK FAUCET
Chicago Faucets LABORATORY SINK FAUCET
Manufacturer Part #LWM9-A11-F
Chicago Faucets

900 Series 2 Hole Deck Mount Centerset Cold Laboratory Faucet with Double Cross Handle in Polished Chrome

  • Fast #
  • Part #C947GN8BVBE7CP
  • Item #1768721
  • Manufacturer Part #947-GN8BVBE7CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 8" fixed centers
  • 8" rigid/swing gooseneck spout with atmospheric vacuum breaker
  • Laboratory nozzle with 10 serrations for laboratory hose
  • Vandal Proof 2-1/2" cross handle with index button
  • Slow compression operating cartridge, left-hand
  • Slow compression operating cartridge, right-hand
  • 2-1/2" 90° inlet supply arm
  • Vacuum breaker assembly
  • Complies with the requirements of the Buy American Act of 1933
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ADA Compliant:
No
ANSI:
ANSI 61-9
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1001
Built-in Stops:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Compression
Collection:
900 Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
12-1/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed:
No
Institutional Faucet Type:
Lab
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard:
No
Spout Height:
6 in
Spout Reach:
8-1/8 in
Spout Swivel:
180°
Spout Type:
High Arc, Fixed, Swivel
UL Listed:
No
UPC:
611943182953
Vacuum Breaker:
Yes
Vandal Resistant:
Yes
WaterSense Labeled:
No