2-Hole Hot and Cold Water Sink Faucet with 8-5/8 in. Spout Reach in Polished Chrome
835 Series 2-Hole Hot and Cold Water Sink Faucet with 8-5/8 in. Spout Reach in Polished Chrome
Product Details
Product Details
- 6" centers
- Exposed fitting with supplies
- Vacuum breaker spout with pail hook and 3/4" hose thread outlet
- Wall brace and support rod
- 633 indexed cross handles
- Quaturn™ cartridges
- Body support plate
- 1/2" NPT female inlets
- Handles include color-coded index
- Vandal proof 3" cross handle
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1001
- CSA Certified:
- CSA B125.1
- Collection:
- 835 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 6 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Reach:
- 8-5/8
- Spout Type:
- Rigid
- UPC:
- 611943166717
- Vacuum Breaker:
- Yes
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No