This product requires certification to purchase.

2-Hole Hot and Cold Water Sink Faucet with Double Lever Handle and 9-1/2 in. Spout Reach in Polished Chrome

Chicago Faucets

445 Series 2-Hole Hot and Cold Water Sink Faucet with Double Lever Handle and 9-1/2 in. Spout Reach in Polished Chrome

  • Fast #
  • Part #C445L9E1ABCP
  • Item #3823486
  • Manufacturer Part #445-L9E1ABCP
4.1 out of 5 Customer Rating
Brand image
Chicago Faucets

445 Series 2-Hole Hot and Cold Water Sink Faucet with Double Lever Handle and 9-1/2 in. Spout Reach in Polished Chrome

  • Fast #
  • Part #C445L9E1ABCP
  • Item #3823486
  • Manufacturer Part #445-L9E1ABCP
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Compression 90° operating cartridge
  • 2-3/8 in metal lever handles with secured red and blue service buttons
  • Outlet with coarse screen
  • 9-1/2 in C-C swing spout
  • Color/finish: Polished chrome
  • Handles include color-coded index
  • 3-3/8" body, adjustable arms 3" - 8-3/8" centers
  • Vandal proof 2-3/8 in lever handle
  • Quaturn™ compression operating cartridge right-hand
  • Quaturn™ compression operating cartridge left-hand
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI 61-9, ANSI A117.1
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
445 Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
4-7/8
Spout Reach:
9-1/2
Spout Type:
L Type, Swivel
UPC:
611943465346
Vandal Resistant:
Yes