This product requires certification to purchase.

2-Hole Wall Mount Faucet with Double Wristblade Handle and Aerator in Polished Chrome

Chicago Faucets

540 Series 2-Hole Wall Mount Faucet with Double Wristblade Handle and Aerator in Polished Chrome

  • Fast #
  • Part #C631GN2AE3ABCP
  • Item #4534140
  • Manufacturer Part #631-GN2AE3ABCP
3.8 out of 5 Customer Rating
Brand image
Chicago Faucets

540 Series 2-Hole Wall Mount Faucet with Double Wristblade Handle and Aerator in Polished Chrome

  • Fast #
  • Part #C631GN2AE3ABCP
  • Item #4534140
  • Manufacturer Part #631-GN2AE3ABCP
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Handles include color-coded index
  • 8" body, adjustable arms 7-1/4" - 8-3/4" centers
  • 5-1/4" rigid/swing gooseneck spout
  • Pressure compensating Softflo aerator 2.2 gpm
  • Vandal proof 4 in wristblade handle
  • Quaturn™ compression operating cartridge right-hand
  • Quaturn™ compression operating cartridge left-hand
  • 3/8" offset inlet supply arm
  • ECAST® design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
  • Complies with the requirements of the Buy American Act of 1933
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61-9, ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Compression
Collection:
540 Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Wristblade
IAPMO Listed:
No
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
6 in
Spout Reach:
5-3/8 in
Spout Type:
High Arc, Fixed, Swivel
Stream Type:
Aerated
UPC:
611943572846
Vandal Resistant:
Yes
WaterSense Labeled:
No