2-Hole Wall Mount Service Sink Faucet with Double Lever Handle and 3-5/8 in. Spout Reach in Rough Chrome
305-VB Series 2-Hole Wall Mount Service Sink Faucet with Double Lever Handle and 3-5/8 in. Spout Reach in Rough Chrome
Product Details
Product Details
- Handles include color-coded index
- 3-3/8 in body 2-3/8 in rigid atmospheric vacuum breaker spout with 3/4 in hose thread
- Vandal proof 2-3/8 in lever handle
- Quaturn™ compression operating cartridge right-hand
- Quaturn™ compression operating cartridge left-hand less arm vacuum breaker assembly
- Complies with the requirements of the Buy American Act of 1933
-
Not Compliant, Approved for Non-Potable Water Applications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61-9, ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1001
- CSA Certified:
- CSA B125.1
- Collection:
- 305-VB Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Rough Chrome
- Faucet Connection Size:
- 3/4 in
- Faucet Height:
- 3-3/4
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 1-1/8
- Spout Reach:
- 3-5/8
- Spout Type:
- Rigid
- UPC:
- 611943580810
- Vacuum Breaker:
- Yes
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No