2.2 gpm Double Joint Swing Spout Polished Chrome
2.2 gpm Double Joint Swing Spout Polished Chrome
Product Details
Product Details
- 18" double-jointed swing spout
- E3 pressure compensating Softflo® aerator
- Fits 1-1/16"-18 UNEF male body outlet
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Spout
- Flow Rate:
- 5 gpm
- GSA Approved:
- No
- Height:
- 3-7/8
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- ECAST Brass
- NSF:
- NSF 372
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 2-1/4
- Spout Reach:
- 18
- Spout Type:
- Double-jointed Swing
- UPC:
- 611943485047