This product requires certification to purchase.

3-1/2 in. High-Arch Gooseneck Swing Spout, 2.2 gpm Polished Chrome

Chicago Faucets

3-1/2 in. High-Arch Gooseneck Swing Spout, 2.2 gpm Polished Chrome

  • Fast #
  • Part #CGN1AE3JKABCP
  • Item #4146025
  • Manufacturer Part #GN1AE3JKABCP
4.9 out of 5 Customer Rating
Brand image
Chicago Faucets

3-1/2 in. High-Arch Gooseneck Swing Spout, 2.2 gpm Polished Chrome

  • Fast #
  • Part #CGN1AE3JKABCP
  • Item #4146025
  • Manufacturer Part #GN1AE3JKABCP
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Female Threaded
End Connections:
Female Threaded
Faucet Part Type:
Spout
Fitting Size 1:
1-1/16 in
Fitting Sizes:
1-1/16 in
Flow Rate:
2.2 gpm
Height:
8-3/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
5-1/2 in
Spout Reach:
3-5/8 in
Spout Type:
Gooseneck, Rigid, Swing
UPC:
611943485054
WaterSense Labeled:
No