This product requires certification to purchase.

3/8 x 3/4 in. Stainless Steel Hose and Handle Assembly

Chicago Faucets

3/8 x 3/4 in. Stainless Steel Hose and Handle Assembly

  • Fast #
  • Part #C8377ABNF
  • Item #4533864
  • Manufacturer Part #83-77ABNF
4 out of 5 Customer Rating
Brand image
Chicago Faucets

3/8 x 3/4 in. Stainless Steel Hose and Handle Assembly

  • Fast #
  • Part #C8377ABNF
  • Item #4533864
  • Manufacturer Part #83-77ABNF
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
MNPT
End Connection 2:
UNS Female
End Connections:
MNPT x UNS Female
Faucet Part Type:
Hose
Fitting Size 1:
3/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/8 in x 3/4 in
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
77 in
Material:
Stainless Steel
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
611943642761
WaterSense Labeled:
No