4 in. Metal Handle in Chrome Plated
This product has been replaced by
Manufacturer Part #317-JKCP
4 in. Metal Handle in Chrome Plated
Product Details
Product Details
- Sold each
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- Handle Type:
- Blade
- Material:
- Metal
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 611943120634