5-3/8 in. Brass Remote Spout in Polished Chrome
5-3/8 in. Brass Remote Spout in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1/2" NPSM supply inlets with coupling nut for 3/8" or 1/2" flexible riser
- Deck mounted spout for remote control from foot controlled pedal box
- 2.2 gpm (8.3 L/min) pressure compensating laminar flow outlet
- 5 1/4" c-c rigid/swing gooseneck spout
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Faucet Part Type:
- Spout
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Height:
- 10-3/4 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- ECAST Brass
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 6-1/2 in
- Spout Reach:
- 5-3/8 in
- Spout Type:
- Gooseneck, Rigid, Swing
- UPC:
- 611943465421
- WaterSense Labeled:
- No