6 in. Brass Spout with Atmospheric Vacuum Breaker in Polished Chrome
6 in. Brass Spout with Atmospheric Vacuum Breaker in Polished Chrome
Product Details
Product Details
- 6" rigid/swing vacuum breaker spout
- E2-2 hose thread outlet
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FNPSM
- End Connections:
- FNPSM
- Faucet Part Type:
- Spout
- Fitting Size 1:
- 3/8
- Fitting Sizes:
- 3/8 in
- GSA Approved:
- No
- Height:
- 9-1/2
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 5-3/4
- Spout Reach:
- 6
- Spout Type:
- Rigid, Swing, Gooseneck, B Type
- UPC:
- 611943103118
- WaterSense Labeled:
- No