Two Lever Handle Wall Mount Service Faucet in Polished Chrome
Adapta Two Lever Handle Wall Mount Service Faucet in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Pre-rinse fitting with adjustable centers
- 58" Stainless steel hose and handle
- 1.0 GPM Water conserving pre-rinse spray valve
- 2-3/8" metal lever handles with secured red and blue service buttons
- Ceramic 1/4-turn operating cartridge with integrated check valve
- 3/8" offset inlet supply arm
- 2-5/16" diameter slip flanges
- 8" body, adjustable arms 7-1/4" - 8-3/4" center
- Adapta faucet with 9-1/2" spout and quixtop full flow outlet
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Adapta
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 12-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.0 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hose Length:
- 60 in
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Service, Pre-Rinse
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Scald Guard:
- No
- Spout Height:
- 10-3/8 in
- Spout Reach:
- 9-1/2 in
- Spout Type:
- Swivel
- UPC:
- 611943136789
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No