This product requires certification to purchase.

Adapter for 732-OHVBCP Angled Urinal Valve

Chicago Faucets

Adapter for 732-OHVBCP Angled Urinal Valve

  • Fast #
  • Part #C734001JKCP
  • Item #1684874
  • Manufacturer Part #734-001JKCP
5 out of 5 Customer Rating
Brand image
Chicago Faucets

Adapter for 732-OHVBCP Angled Urinal Valve

  • Fast #
  • Part #C734001JKCP
  • Item #1684874
  • Manufacturer Part #734-001JKCP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
732-OHVBCP Angled Urinal Valve
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Adapter
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
611943147938