Angle Urinal Valve with Riser Anti-Siphon Vacuum Breaker Polished Chrome
This product has been replaced by
Manufacturer Part #732-VB765PSHCP
Angle Urinal Valve with Riser Anti-Siphon Vacuum Breaker Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 300-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3/4" O.D. x 9 7/8" vacuum breaker tailpiece
- Angle valve with loose wall flange
- 333-NAIAD® self-closing cartridge valve and handle
- NAIAD® adjustable self-closing cartridge
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1001
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Metering, Self Closing
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FPT
- End Connection 2:
- Slip
- End Connections:
- FPT x Slip
- Fits Brand:
- Chicago Faucets
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Button
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 4-1/8 in
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 611943147761
- WaterSense Labeled:
- No