This product requires certification to purchase.

Ball Valve in Polished Chrome

This product has been replaced by

No image available
Chicago Faucets Turret with Ball Valve
Manufacturer Part #LGB1-31A-10
Chicago Faucets

Ball Valve in Polished Chrome

  • Fast #
  • Part #C980909CAGCP
  • Item #1769130
  • Manufacturer Part #980-909CAGCP
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Chicago Faucets Turret with Ball Valve
Manufacturer Part #LGB1-31A-10
Chicago Faucets

Ball Valve in Polished Chrome

  • Fast #
  • Part #C980909CAGCP
  • Item #1769130
  • Manufacturer Part #980-909CAGCP
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
CSA 9.1b-2006
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
2 in
UPC:
611943170721