COLD PSH Tilt Handle Assembly Polished Chrome
COLD PSH Tilt Handle Assembly Polished Chrome
Product Details
Product Details
- Push tilt NAIAD™ handle indexed cold
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- Height:
- 1-5/8
- Material:
- Metal
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 611943262235