This product requires certification to purchase.

*CVR* WALL FLG FTG

This product has been replaced by

No image available
Chicago Faucets Needle Valve with Flange
Manufacturer Part #LGN1-A11A-65
Chicago Faucets

*CVR* WALL FLG FTG

  • Fast #
  • Part #C987937CHAGVCP
  • Item #1769444
  • Manufacturer Part #987-937CHAGVCP
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Chicago Faucets Needle Valve with Flange
Manufacturer Part #LGN1-A11A-65
Chicago Faucets

*CVR* WALL FLG FTG

  • Fast #
  • Part #C987937CHAGVCP
  • Item #1769444
  • Manufacturer Part #987-937CHAGVCP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Flange
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Type:
C987937CHAGVCP
UPC:
611943192457