Deck Mounted Single Hole Pre-Rinse Fitting 1 gpm Polished Chrome
Deck Mounted Single Hole Pre-Rinse Fitting 1 gpm Polished Chrome
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- UNEF
- Faucet Part Type:
- Mounting Kit
- Fitting Size 1:
- 1-1/16
- Fitting Sizes:
- 1-1/16 in
- Height:
- 40-1/8
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 44
- Material:
- ECAST Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 12-1/4
- Spout Reach:
- 11-1/2
- Spout Type:
- Swivel
- UPC:
- 611943574802