Spout 2.2 gpm
Devonshire® Spout 2.2 gpm
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- With 1/2" NPSM supply inlets with coupling nut for 3/8" or 1/2" flexible riser
- Brass construction
- With 2.2 gpm (8.3 L/min) pressure compensating aerator outlet
- Rigid/swing convertible
- Gooseneck spout is 5-1/4"
- Polished Chrome
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- A112.18.1MASME
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Devonshire®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPSM
- Faucet Part Type:
- Spout
- Flow Rate:
- 2.2 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- ECAST Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 6-1/2 in
- Spout Reach:
- 5-1/4 in
- Spout Type:
- Gooseneck
- UPC:
- 611943449483