This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

Chicago Faucets

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C201G8AE265317AB
  • Item #7350532
  • Manufacturer Part #201-G8AE26-5-317AB
4.2 out of 5 Customer Rating
Brand image
Chicago Faucets

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C201G8AE265317AB
  • Item #7350532
  • Manufacturer Part #201-G8AE26-5-317AB
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61 Section 9, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Compression
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
13-1/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.0 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Wristblade
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/8 in
NSF:
NSF 372, NSF 61 Section 9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
7-1/2 in
Spout Reach:
8 in
Spout Type:
Fixed
Stream Type:
Non-aerated
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
UPC:
611943119089
Vandal Resistant:
Yes
WaterSense Labeled:
Yes