This product requires certification to purchase.

Electronic Bathroom Sink Faucet in PVD Brushed Nickel

Chicago Faucets

Electronic Bathroom Sink Faucet in PVD Brushed Nickel

  • Fast #
  • Part #CEQA11A11ABBN
  • Item #5069853
  • Manufacturer Part #EQ-A11A-11ABBN
3.3 out of 5 Customer Rating
Brand image
Chicago Faucets

Electronic Bathroom Sink Faucet in PVD Brushed Nickel

  • Fast #
  • Part #CEQA11A11ABBN
  • Item #5069853
  • Manufacturer Part #EQ-A11A-11ABBN
3.3 out of 5 Customer Rating

X Points

Color Finish Name: PVD Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • EQ Curved Series Lavatory Sink Faucet with Hands-free Infrared Detection
  • Lifetime faucet warranty, with 5-year limited cartridge warranty and 1-year limited finish warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial, Residential
Bathroom Faucet Type:
Sensor
Battery Size:
AA
Battery Type:
Alkaline
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
PVD Brushed Nickel
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Height:
5-7/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Holes:
1 Hole
Power Source:
Battery
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
3 in
Spout Reach:
4-1/2 in
Trim Only:
No
UPC:
611943006570
WaterSense Labeled:
No