3/8 in. Control Box Assembly
EQ Series 3/8 in. Control Box Assembly
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- EQ Spout Assemblies
- CSA Certified:
- Yes
- Collection:
- EQ Series
- End Connection 1:
- Compression
- End Connections:
- Compression
- Faucet Part Type:
- Control Box Assembly
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1 gpm
- GSA Approved:
- No
- Height:
- 5-3/8 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- ECAST Brass
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 611943127244
- WaterSense Labeled:
- No
- Width:
- 6 in