Flow Control Assembly
Flow Control Assembly
Product Details
Product Details
- Laminar Flow Control Assembly
- Spout insert flow control kit
- 1.5 GPM (5.7 L/min) max. pressure compensating laminar flow
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- Yes
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Part Type:
- Control Assembly
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved:
- No
- NSF:
- NSF 372
- NSF Certified:
- No
- Spout Type:
- Gooseneck
- UL Listed:
- No
- UPC:
- 611943581596