Gasket
Gasket
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- UPC:
- 611943583163