Gasket for 2304-E35ABCP Sink Faucet
Gasket for 2304-E35ABCP Sink Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 2304-E35ABCP Sink Faucet
- Faucet Part Type:
- Gasket
- Fitting Size 1:
- 6
- Fitting Sizes:
- 6 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- UPC:
- 611943641122
- WaterSense Labeled:
- No