Two Handle Shower System in Polished Chrome Plated
Geberit Two Handle Shower System in Polished Chrome Plated
Product Details
Product Details
- Pressure Balancing
- Pressure balancing valve cartridge
- Showerhead with adjustable spray pattern, 1.5 GPM max
- Inline atmospheric vacuum breaker
- Wall hook for hand spray
- 1.5 GPM hand spray with 69 in. stainless steel hose, pause control, and wall hook
- Polished chrome
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Pressure Balance
- Collection:
- Geberit
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome Plated
- Faucet Connection Size:
- 1/2 in
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Single
- UPC:
- 611943013943