This product requires certification to purchase.

Male Inlet Multi-Stream Spray in Polished Chrome

Chicago Faucets

Male Inlet Multi-Stream Spray in Polished Chrome

  • Fast #
  • Part #CE15JKABCP
  • Item #4145899
  • Manufacturer Part #E15JKABCP
4.7 out of 5 Customer Rating
Brand image
Chicago Faucets

Male Inlet Multi-Stream Spray in Polished Chrome

  • Fast #
  • Part #CE15JKABCP
  • Item #4145899
  • Manufacturer Part #E15JKABCP
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

CEC Compliant:
Not for Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.5 gpm
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
ECAST Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
611943488826